missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Short Form Measuring Jugs

Manufactured from highly translucent polypropylene for durability, clarity and excellent chemical resistance. Autoclavable Kartell™ Polypropylene Short Form Jugs provide an economical and safe solution for measuring and pouring liquids in the laboratory.

Brand:  Kartell™ 1158

Code : 02

Additional Details : Weight : 0.14200kg

 View more versions of this product

Product Code. 10224621

  • £3.10 / Each


In Stock 63
Add to basket

Description

Description

  • Permanent molded graduations provide clarity and reproducibility
  • Autoclavable at 121°C 
  • Highly translucent, particularly when filled with liquid
  • Thumb grip on handle creates stability and no-drip spout minimizes spillage when pouring liquids
  • Suitable for foodstuff
Specifications

Specifications

2000mL
Yes
Polypropylene
145mm
165mm
Translucent
Short
Yes
50mL
Videos