missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelving starter bay, chrome wire, 1880mm x 915mm x 610mm

Brand:  Manutan A362731

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12802698

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

A versatile shelving option where light and air distribution are important. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Robust construction with shelf capacity of up to 200kg. Four adjustable shelves to suit specific storage requirements. Adjustable feet for uneven ground. Self assembly (no nuts and bolts required).
  • Number of shelves : 4
  • Shelf capacity UDL: 200kg
  • Dimensions (H x W x D): 1880mm x 915mm x 610mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers