Learn More
Daniels Healthcare™ Sharpsguard™ Orange Multi-Purpose Sharps Container with Pail Handle
Daniels Healthcare™ Sharpsguard™ Orange Multi-Purpose Sharps Containers are for disposal of sharps uncontaminated by medicinal products. Features include a robust pail handle for easy transportation and a wide aperture for easy insertion of larger items.
Brand: Daniels Healthcare™ DD476OL
Code : 02
Additional Details : Weight : 11.97000kg
Description
- Container for disposal by incineration
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- Wide aperture allows economical and convenient disposal of large items
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Sharps Container | |
9.27 L | |
Lid | |
249 mm | |
48 mm x 148 mm (L x W) | |
275 mm |
Polypropylene | |
BS 7320: 1990, ISO 9002 | |
Yellow, Orange | |
275 mm | |
Autoclavable | |
Sharps Container |