Thermo Scientific™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads

Absorb and lock in liquids with Thermo Scientific™ Shandon™ Suresorb™ Clinical Pads and Formaldehyde Neutralizer Pads.

Overview
Brand: Thermo Scientific™

Manufacturer Part Number: 56431

X25 Formaldehyde neutraliser pad, Suresorb, 16

UNSPSC: 41116124

Code: LA

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12522736

Quantity Price
1 £ 307.04 / Pack of 25
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Length (Metric) 50.8cm
Width (Metric) 40.64cm
Dimensions (L x W) 20 x 16 in.
Description Formaldehyde Neutralizer Pad
Item Description Formaldehyde Neutralizer Pad; 25/cs.
Quantity 25/cs.

  • Fiber resists tearing, even when saturated
  • Formaldehyde neutralizer pads reduce exposure by chemically bonding with formaldehyde, resulting in the encapsulation of vapors—ideal for grossing areas and autopsy work
  • Clinical pads work as surgical cutting board pads, dissecting pads, autopsy table pads and liners for body trays and cadaver bags