missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Straight Sharp/Sharp Dissecting Scissors, standard, 4.5 in. (11.4cm)
Epredia™ ShandonStraight Sharp/Sharp Dissecting Scissors are available in Premium and Standard grades.
£25.80 - £118.00
Specifications
Product Type | Dissecting Scissors |
---|---|
Blade Style | Straight |
Tip Style | Sharp/Sharp |
Product Code | Brand | Grade | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Grade | Length (Metric) | Price | Quantity & Availability | ||||
15654444
|
Epredia™
28301 |
Standard | 11.4 cm |
£25.80
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
15222888
|
Epredia™
728301 |
Premium | 11.4 cm |
£118.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
15242888
|
Epredia™
728302 |
Premium | 14 cm |
£77.00
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
15252888
|
Epredia™
728303 |
Premium | 16.5 cm |
£93.85
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
Description
Consistent Quality- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Dissecting Scissors | |
Straight | |
Sharp/Sharp |