missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Straight Sharp/Sharp Dissecting Scissors, standard, 4.5 in. (11.4cm)
Epredia™ ShandonStraight Sharp/Sharp Dissecting Scissors are available in Premium and Standard grades.
Brand: Epredia™ 728302
Code : NEW
Additional Details : Weight : 0.04500kg
Description
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
- Guaranteed to be free from defects in material and workmanship
Specifications
Dissecting Scissors | |
Premium | |
14 cm |
Straight | |
5.5 in. | |
Sharp/Sharp |