missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Straight Blunt/Blunt Dissecting Scissors, standard, 6.5 in. (16.5cm)

Epredia™ Shandon Straight Blunt/Blunt Dissecting Scissors are available in Premium and Standard grades.

Brand:  Epredia™ 728202

Code : NEW

Additional Details : Weight : 0.04500kg

 View more versions of this product

Product Code. 15694444

  • £130.00 / Each
Estimated Shipment: 23-04-2024
to see stock.
Add to basket

Description

Description

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship
Specifications

Specifications

Dissecting Scissors
Premium
14 cm
Straight
5.5 in.
Blunt/Blunt
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers