missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Shandon™ Russian Thumb Forceps, Circular Serrated Tips, standard, 8 in. (20.3cm)
Epredia™ Shandon Russian Thumb Forceps are available in premium and standard grades.
Brand: Epredia™ 6551
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Features:- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
- Available in three lengths
- Come in premium or standard grades
Specifications
Russian Thumb Forceps | |
Standard | |
6 in. | |
15.2 cm |