missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Shandon™ Multi-Spot Slides

Wash and reuse Epredia™ Shandon™ Multi-Spot Slides, featuring a coating that allows for several cleanings.

£92.42 - £114.13

Specifications

Material Glass
Type Multispot Slide
Length (Metric) 76 mm
Width (Metric) 26 mm
Color Plain
View More Specs

Products 2
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
12550057
View Documents Promotion Details
Epredia™
9991090
6mm Wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
12658026
View Documents Promotion Details
Epredia™
9991095
9mm Wells This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Specifications

Specifications

Glass
76 mm
Plain
Multispot Slide
26 mm
Videos
SDS
Documents

Documents

Product Certifications