missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens

Conserve valuable space in your lab with these ovens, featuring a stackable, space-saving design with excellent uniformity ideal for molecular biology labs.

£3710.00 - £4003.41

Specifications

Capacity 10 medium bottles
Control Digital
Depth (Metric) Interior 24cm
Display LED
Dimensions (D x W x H) Interior 9.5 x 13.8 x 9.7 in. (24 x 35 x 24.5cm)
View More Specs

Products 4
Product Code Brand Includes Voltage Price Quantity & Availability  
Product Code Brand Includes Voltage Price Quantity & Availability  
11783017 Thermo Scientific™
6242
10-bottle capacity rotisserie, adjustable feet, drip tray, manual 220V £3710.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
10574724 Thermo Scientific™
6240
Shaker platform, 10-bottle capacity rotisserie, adjustable feet, drip tray, manual 220V £3840.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
12465821 Thermo Scientific™
6241
Shaker platform, 10-bottle capacity rotisserie, adjustable feet, drip tray, manual 110V £4003.41
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
12475821 Thermo Scientific™
6243
10-bottle capacity rotisserie, adjustable feet, drip tray, manual 110V £3742.00
Each View alternative products
Save Up to 
»
Call for latest availability
+44 (0)1509 555 500
Add to basket
 
Description

Description

Key Features:
  • Accurate temperature control for improved experimental results
  • Excellent temperature uniformity for reproducible results with low backgrounds
  • Multiple rotisserie fittings for flexible choice of consumable Interchangeable rotisserie/shaking platform for hybridization and washing procedures
  • Stackable format allows better utilization of laboratory space
  • Variable speed settings for protocol optimization

Compatible with:

  • Shaking Platform (222000): Provides linear rocking movement suitable for membrane washing and gel destaining. Variable speed control; quickly and easily interchangeable with rotisserie.
  • Two medium bottles, one bottle gripper, one mesh and hybridization guide (222060)
  • Stainless-steel rotisserie, 35mm clips, 10-bottle capacity (222041)
  • Delrin™ plastic rotisserie, 35mm holders, 10-bottle capacity (holds large, medium or small bottles) (222032)
  • Stainless-steel rotisserie, 70mm clips, 4-bottle capacity (222033)
  • Delrin plastic rotisserie for disposable tubes: holds up to 25 x 15mL tubes and 30 x 50mL tubes (222042)
  • Delrin plastic rotisserie for disposable tubes: holds up to 50 x 15mL tubes and 16 x 50mL tubes (222043)
  • Delrin plastic rotisserie for disposable tubes: holds up to 44 x 50mL tubes (222044)
  • Drip tray (222051)
Warranty: 1 year
Specifications

Specifications

10 medium bottles
24cm
9.5 x 13.8 x 9.7 in. (24 x 35 x 24.5cm)
43.5cm
38cm
250w
5 to 15rpm
±0.25°C within bottle
35cm
Digital
LED
15 x 17.1 x 16.7 in. (38 x 42.5 x 43.5cm)
24.5cm
25cm
Up/Down
+35°C to +85°C
42.5cm
18cm

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.