missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Shake 'n' Stack™ Hybridization Incubator, Stainless Steel

Temperature Range: 35°C to 85°C

Brand:  Thermo Scientific™ 6243


Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 12475821

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Conserve valuable lab space with stackable, Thermo Scientific™ Shake 'n' Stack™ Hybridization Ovens. The space-saving design and excellent uniformity is ideal for molecular biology labs. Each unit has the capability of operating as either a rotisserie or shaking platform for additional functionality. One compact triple-oven tower can be set up for three distinct functions at different temperatures.

Key Features:
  • Accurate temperature control for improved experimental results
  • Excellent temperature uniformity for reproducible results with low backgrounds
  • Multiple rotisserie fittings for flexible choice of consumable Interchangeable rotisserie/shaking platform for hybridization and washing procedures
  • Stackable format allows better utilization of laboratory space
  • Variable speed settings for protocol optimization

Compatible with:

  • Shaking Platform (222000): Provides linear rocking movement suitable for membrane washing and gel destaining. Variable speed control; quickly and easily interchangeable with rotisserie.
  • Two medium bottles, one bottle gripper, one mesh and hybridization guide (222060)
  • Stainless-steel rotisserie, 35mm clips, 10-bottle capacity (222041)
  • Delrin™ plastic rotisserie, 35mm holders, 10-bottle capacity (holds large, medium or small bottles) (222032)
  • Stainless-steel rotisserie, 70mm clips, 4-bottle capacity (222033)
  • Delrin plastic rotisserie for disposable tubes: holds up to 25 x 15mL tubes and 30 x 50mL tubes (222042)
  • Delrin plastic rotisserie for disposable tubes: holds up to 50 x 15mL tubes and 16 x 50mL tubes (222043)
  • Delrin plastic rotisserie for disposable tubes: holds up to 44 x 50mL tubes (222044)
  • Drip tray (222051)
Specifications

Specifications

Digital
Stainless Steel
10
Hybridization Incubator
10-bottle capacity rotisserie, adjustable feet, drip tray, manual
5 to 15rpm
9.5 x 13.8 x 9.7 in. (24 x 35 x 24.5 cm)
15 in.
38 cm
17.1 in.
7 in.
35 cm
16.7 in.
43.5 cm
9.5 in.
110 V
15 mL, 50 mL
Stainless Steel
35°C to 85°C
LED
Up/Down
±0.25°C within bottle
15 x 17.1 x 16.7 in. (38 x 42.5 x 43.5 cm)
9.8 in.
25 cm
13.8 in.
42.5 cm
18 cm
9.7 in.
24.5 cm
24 cm
250 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers