missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo Scientific™ GC Autosampler Syringes
Incorporate SGE's Diamond Syringe Technology
Brand: SGE™ 004670
Code : 13
Additional Details : Weight : 0.01000kg
Description
- Accuracy and reproducibility: ±1% (dispensed volume) (±2% for 0.5μL and 1μL syringes)
- Borosilicate glass barrel outer diameter (OD): 0.5μL = 6.5mm, 1μL = 8mm, 5μL to 250μL = 6.5mm
- Scale Length: 0.5μL = 27.05mm, 1μL to 250μL = 54.1mm
- International Standards traceability
- Needle Point Style: Cone
Specifications
23 G | |
0.63 mm | |
2.7 in. | |
GC Autosampler Syringe | |
50 μL | |
PerkinElmer |
0.024 in. | |
Gas chromatography | |
70 mm | |
Ea. | |
Cone | |
Fixed |