missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Split Straight-Through GC Inlet Liners
Supplied in blister packs to prevent contamination
£71.10 - £297.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type Specs | GC Split Straight-through Liner |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10538492
|
SGE™
092007 |
5/Pk. |
£71.10
Pack of 5 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
12924071
|
SGE™
092222 |
25/Pk. |
£297.00
Pack of 25 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
Description
- For various GC instruments
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Reduced active sites mean no unwanted reaction in samples
Specifications
7.85 cm | |
0.4 cm | |
Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
GC Split Straight-through Liner | |
0.63 cm |