missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilTite™ Ferrule Starter Kits Replacement Ferrule
Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems
Brand: SGE™ 073221
Code : 14
Additional Details : Weight : 0.10000kg
Description
For use with SGE SilTite Ferrule Starter Kits
- Unique 100% noncontaminating SilTite metal does not need retightening after use
- Form a strong permanent airtight seal around the capillary column
- Ferrule base is flat to form tight leak-resistant seal with MS interface
- Ideal for high pressure applications
- Maximum temperature: 500°C (932°F)
- Must be used with supplied SilTite nut
Specifications
0.32 mm I.D. Column | |
Metal | |
10/Pk. |
All Connections | |
Ferrule | |
0.5 mm |