Learn More
SGE™ SilTite™ Ferrule Starter Kits
Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems
Brand: SGE™ 073270
Code : 13
Additional Details : Weight : 0.01000kg
Description
Constructed from identical material, the ferrule and nut expand and contract at the same rate as the temperature rises and falls. Use with most major GC/MS instrument interfaces.
SilTite Ferrules
- Unique 100% noncontaminating SilTite metal does not need retightening after use
- Form a strong permanent airtight seal around the capillary column
- Ferrule base is flat to form tight leak-resistant seal with MS interface
- Ideal for high pressure applications
- Maximum temperature: 500°C (932°F)
- Must be used with supplied SilTite nut
- Non-Swagelok™ nuts with two notches on outer surface
- Inner taper of the nut corresponds to angle of ferrule, ensuring an even closure of the ferrule around the whole column to eliminate leaks
- Ferrules are easily removed from nut while still attached to capillary column
- Reusable
- For GC/MS Interface Connections: 10 Ferrules and 2 Nuts
- For Split/Splitless Injectors: 10 Ferrules, 2 Nuts, and 2 SilTite Inlet Gold Base Seals
Specifications
0.1 to 0.25 mm I.D. Column | |
Metal | |
10/Pk. |
GC/MS Interface Connections | |
Ferrule Kit | |
Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals |