missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilTite™ Ferrule Starter Kits
Specially designed ferrule and nut system developed specifically for fused silica GC columns and GC/MS systems
£92.50 - £94.30
Specifications
Material | Metal |
---|---|
For Use With (Application) | GC/MS Interface Connections |
Type | Ferrule Kit |
Quantity | 10/Pk. |
Product Code | Brand | For Use With (Equipment) | Quantity | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Quantity | Includes | Price | Quantity & Availability | |||
12604945
|
SGE™
073200 |
0.1 to 0.25 mm I.D. Column | 10/Pk. | Ten 0.4 mm I.D. ferrules and 2 nuts |
£92.50
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
12967091
|
SGE™
073202 |
0.53 mm I.D. Column | 10/Pk. | Tem 0.8 mm I.D. ferrules and 2 nuts |
£92.50
1 set |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
12957091
|
SGE™
073201 |
0.32 mm I.D. Column | 10/Pk. | Ten 0.5 mm I.D. ferrules and 2 nuts |
£92.50
1 set |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||
12684935
|
SGE™
073270 |
0.1 to 0.25 mm I.D. Column | 10/Pk. | Ten 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base sealsTen 0.4 mm I.D. ferrules and 2 nuts, and 2 inlet base seals |
£94.30
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||
Description
Constructed from identical material, the ferrule and nut expand and contract at the same rate as the temperature rises and falls. Use with most major GC/MS instrument interfaces.
SilTite Ferrules
- Unique 100% noncontaminating SilTite metal does not need retightening after use
- Form a strong permanent airtight seal around the capillary column
- Ferrule base is flat to form tight leak-resistant seal with MS interface
- Ideal for high pressure applications
- Maximum temperature: 500°C (932°F)
- Must be used with supplied SilTite nut
- Non-Swagelok™ nuts with two notches on outer surface
- Inner taper of the nut corresponds to angle of ferrule, ensuring an even closure of the ferrule around the whole column to eliminate leaks
- Ferrules are easily removed from nut while still attached to capillary column
- Reusable
- For GC/MS Interface Connections: 10 Ferrules and 2 Nuts
- For Split/Splitless Injectors: 10 Ferrules, 2 Nuts, and 2 SilTite Inlet Gold Base Seals
Specifications
Metal | |
GC/MS Interface Connections | |
Ferrule Kit | |
10/Pk. |