missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Series II Standard Removable Needle Syringes

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

Brand:  SGE™ 006050

Code : 13

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10645851

  • £114.00 / Each
Estimated Shipment: 03-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

  • Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
  • Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
  • 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation

Specifications

Specifications

±1%
25 G
0.31 in.
0.5 mm
1.96 in.
250R
250 μL
50 mm
Removable
Borosilicate Glass (Barrel), Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.01 in.
8 mm
Standard plunger
Series II Standard Removable Needle Syringes
1/Pk.
SGE
Removable Bevel
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers