Learn More
Trajan™ Replacement Needles for 25 to 500μL Removable Needle Syringes
Replacement Needles for 25 to 500uL Syringes for use in Chromatography
Brand: Trajan™ 038130
Code : A0
Additional Details : Weight : 0.10000kg
Description
Replacement Needles for 25 to 500uL Syringes for use in Chromatography
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
±1% | |
25 G | |
0.019 in. | |
8 mm | |
2.7 in. | |
5/Pk. |
Borosilicate Glass (Barrel), Stainless Steel | |
0.007 in. | |
0.24 mm | |
Chromatography | |
Replacement Needle | |
Bevel |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.