missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replacement Needle For 25 to 500μL Syringes
A range of quality needles to fit a SGE syringe in a range of lengths and tip styles
£36.00 - £55.80
Specifications
Product Type | Replacement Needle |
---|---|
For Use With (Equipment) | Syringe (25 to 500 μL) |
Product Code | Brand | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Needle Gauge | Price | Quantity & Availability | ||||
15278593
|
Trajan™
038060 |
0.5 mm | 25 G |
£36.00
Pack of 2 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10108538
|
Trajan™
038131 |
0.63 mm | 23 G |
£55.80
Pack of 5 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10107170
|
Trajan™
038270 |
0.7 mm | 22 G |
£55.80
Pack of 5 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Needle length is the exposed length of needle
- Choose a different replacement needle by selecting syringe volume, needle length, OD and tip style
Specifications
Replacement Needle | |
Syringe (25 to 500 μL) |