missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle for 5 and 10mL Syringes

MAde of Stainless steel

Brand:  Trajan™ 031516

Code : 13

Additional Details : Weight : 0.00160kg

 View more versions of this product

Product Code. 11911144

  • £39.80 / Pack of 5
Estimated Shipment: 20-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

23 G
0.028 in.
0.63 mm
1.9 in.
Replacement Needle
50 mm
Removable Needle Syringe
0.012 in.
0.32 mm
0.63 mm
5 cm
5 to 10 mL
Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers