missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Replaceable Luer Lock Needles: Side Hole
Replacement needle for 1mL to 100mL Gas Tight Manual Syringes. 50mm needle length.
Brand: Trajan™ 039823
Code : 13
Additional Details : Weight : 0.10000kg
Description
- Replacement luer lock needles
- For use with 1mL to 100mL gas tight syringes
- Needle length: 50mm
- Side Hole tip style
- ±1% accuracy and reproducibility
Specifications
Stainless Steel | |
0.025 in. | |
0.65 mm | |
Gas chromatography | |
Replacement Needle | |
Luer Lock |
19 G | |
0.025 in. | |
1.07 mm | |
2 in. | |
Side Hole or Dome |