missing translation for 'onlineSavingsMsg'
Learn More

SGE™ NanoVolume Syringes

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

Brand:  SGE™ 000550

Code : 13

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10601813

  • £117.00 / Each
Estimated Shipment: 24-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

  • Ability to inject down to 50nL with high precision and accuracy
  • Ideal for dispensing very small liquid volumes
  • Plunger extends into the needle tip
  • Sample is contained only in the needle without any glass contact
  • Virtually zero dead volume and carry over between injections
  • Recommended for use when sample volume is less than 1000nL (1μL)
Specifications

Specifications

±2%
23 G
0.315 in.
0.63 mm
1.96 in.
1BR-5-RAX
1 μL
Removable Cone
Borosilicate Glass (Barrel)
0.0248 in.
8 mm
Repeating adaptor
NanoVolume Syringe
Ea.
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers