missing translation for 'onlineSavingsMsg'
Learn More

SGE™ NanoVolume Syringes

Ideal for nanovolume capillary chromatography injection as well as preparing accurate standards which require small volumes.

Brand:  SGE™ 000570

Code : 13

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10568882

  • £63.00 / Each


Estimated Shipment
07-02-2018
Add to basket

Specifications

Specifications

±2%
0.47mm
70mm
Borosilicate Glass
Removable Cone
NanoVolume Syringe
1μL
Removable
8mm
70mm
1BR-7/0.47
Each
26 ga.
Videos
Documentation View accessory products