SGE™ HT5 Aluminum-Clad Capillary Columns


Overview
Brand: SGE™

Manufacturer Part Number: 054636

UNSPSC: 41115710

Code: 13

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10350991

Quantity Price
1 £ 575.0 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Length (Metric) 25m
Film Thickness 0.1μm
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Particle Size 0.1μm
Diameter (Metric) Inner 0.22mm
Packing Material SGE™ HT5
For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Technique GC
Temperature Range 10 to 460/480°C