missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Guided Plunger Syringes

Extended barrel guides plunger during injection. SGE™ Guided Plunger Syringes are suitable for industrial environments.

Brand:  SGE™ 001450

Code : 13

Additional Details : Weight : 0.06016kg

 View more versions of this product

Product Code. 10655851

  • £106.00 / Each


In Stock 7
Add to basket

Description

Description

  • Extended barrel accommodates a reinforced plunger to provide a rugged low volume syringe
  • Reinforced plunger prevents bending when the plunger is pulled back to the 100% position
  • Syringe barrels have a scale length of 54.1mm and an O.D. of 8mm
  • Fixed-needle models can be heated up to 70°C.
  • Removable-needle models feature a PTFE seal, a spring and nut for leakfree operation and can be heated up to 120°C
  • All needles are 26s gauge, stainless steel with #2-bevel points, 0.47mm O.D., and are aligned with zero graduation mark on barrel
Specifications

Specifications

Removable
0.47mm
50mm
Bevel
Guided Plunger Syringe
26 ga.
5μL
5R-GP
Each
Videos
Documentation