missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Septa: CS
Designed specifically for use in Agilent Technologies™ (HP) GC instruments
Brand: SGE™ 041829
Code : 13
Additional Details : Weight : 0.03760kg
Description
CS Septa
- PTFE-coated silicone septa for low temperature applications
- Good durability, good resealing
- Excellent solvent resistance; good tear resistance
- Maximum temperature: 200°C (392°F)
Specifications
0.59 in. | |
PTFE-coated Silicone | |
15 mm | |
50/Pk. |