missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Inlet Liner Accessories
Accessories for use with GC inlet liners
£35.40 - £40.90
Product Code | Brand | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
10085360
|
SGE™
0726005 |
Graphite Sealing Ring | For All Liners Except SG092004 and SG092235 Agilent and Thermo Trace 1300 |
£40.90
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10113022
|
SGE™
0726217 |
Graphite Sealing Ring | For Varian 1078 and 1079 Injectors |
£40.90
Pack of 10 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
12945711
|
SGE™
0726536 |
Viton O-Ring | Perkin-Elmer, Suitable for 6.2 mm OD Inlet Liners |
£35.40
Pack of 10 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
Description
- Viton™ O-Ring—Can be used up to temperatures of 300°C (572°F)
- Graphite Sealing Rings—Can be used up to temperatures of 450°C (842°F)
Specifications
SGE GC Inlet Liner Accessory |