missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Inlet Liner Accessories
Accessories for use with GC inlet liners
Brand: SGE™ 0726536
Code : 13
Additional Details : Weight : 0.10000kg
Description
- Viton™ O-Ring—Can be used up to temperatures of 300°C (572°F)
- Graphite Sealing Rings—Can be used up to temperatures of 450°C (842°F)
Specifications
Perkin-Elmer, Suitable for 6.2 mm OD Inlet Liners | |
Viton O-Ring | |
300°C | |
SGE GC Inlet Liner Accessory |