missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SilTite™ GC Capillary Column Connectors: μ Unions
SilTite μ-Union delivers an easy, leak-free installation for capillary columns without the use of any tools
£144.00 - £152.00
Specifications
Type | Connector |
---|---|
Includes | 2 unions, 5 double taper ferrules and tools |
For Use With (Equipment) | GC Capillary Column |
Product Code | Brand | Connections | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connections | Price | Quantity & Availability | |||||
15258933
|
Trajan™
073563 |
0.32 mm and 0.32 mm |
£144.00
Each |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
15248933
|
Trajan™
073561 |
0.1-0.25 mm and 0.32 mm |
£144.00
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
11353662
|
Trajan™
073562 |
0.1-0.25 mm and 0.53 mm |
£152.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
12736368
|
Trajan™
073560 |
0.1-0.25 mm and 0.1-0.25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16692632
|
Trajan™
073560 |
0.1-0.25 mm and 0.1-0.25 mm |
£152.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15268933
|
Trajan™
073564 |
0.32 mm and 0.53 mm |
£144.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15278933
|
Trajan™
073565 |
0.53 mm and 0.53 mm |
£144.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
- Low thermal mass
- Zero Dead Volume
- Inert
- No-need to retighten after installation
- Connect Pre-column or GC x GC
Specifications
Connector | |
2 unions, 5 double taper ferrules and tools | |
GC Capillary Column |