missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable-Needle Models

Suitable for liquid and gas samples

Brand:  SGE™ 002250

Code : 13

Additional Details : Weight : 0.02444kg

 View more versions of this product

Product Code. 10635661

  • £59.85 / Each


Estimated Shipment
20-06-2018
Add to basket

Description

Description

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle

Specifications

Specifications

Removable
26 ga.
0.47mm
Plunger protection, PTFE seal, spring and nut
50mm
PTFE
Removable Bevel
Gastight™ Syringe
±1%
6.5mm
10μL
Suitable for gases or liquids for maximum inertness
Borosilicate Glass
10R-GT
Each
Videos
Documentation View accessory products