missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable-Needle Models

Suitable for liquid and gas samples

Brand:  SGE™ 007250

Code : 13

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10625851

  • £69.40 / Each


Estimated Shipment
27-03-2018
Add to basket

Specifications

Specifications

±1%
0.47mm
Suitable for gases or liquids for maximum inertness
50mm
PTFE
Removable Bevel
Gastight™ Syringe
500μL
Removable
8mm
Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Borosilicate Glass
500R-GT
Each
25 ga.
Videos
Documentation