missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gas Tight Syringe with Removable Needle

Ideal for sample storage, transportation and pressurizing samples prior to injection

Brand:  SGE™ 002902

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10494422

  • £85.80 / Each
Estimated Shipment: 01-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Removable needle
  • Gas tight plunger
  • Stainless steel
  • Gauge: 23

Specifications

Specifications

23 G
0.63 mm
1.65 in.
Analytical Syringe
Ea.
Removable Cone
Removable
0.024 in.
1.65 in.
42 mm
10R-S-GT-0.63C
10 μL
Shimadzu AOC 14, 17 and 20 Autosampler
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers