missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane

Range of columns that feature high levels of robustness, reproducibility and performance

Brand:  SGE™ 054662

UNSPSC : 41115710

Code : 13

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10421211

  • £585.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

General Hydrocarbon profiles, pesticides, herbicides analysis
0.15μm
0.15μm
Aluminum Clad
5% Phenyl (equiv.) Polycarborane Siloxane
Polar
480°C
10° to 460°C
12m
Simulated distillation
HT5
0.53mm