SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane

Range of columns that feature high levels of robustness, reproducibility and performance

Overview
Brand: SGE™

Manufacturer Part Number: 054652

UNSPSC: 41115710

Code: 13

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10411211

Quantity Price
1 £ 660.0 / Each
Estimated Shipment
14-06-2017
Add to basket


Description and Specification

Specification

For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Max. Temperature 480°C
Particle Size 0.1μm
Temperature Range 10° to 460°C
Film Thickness 0.1μm
Length (Metric) 25m
Material Aluminum Clad
Technique Simulated distillation
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Packing Material HT5
Polarity Polar
Diameter (Metric) Inner 0.32mm