missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane
Range of columns that feature high levels of robustness, reproducibility and performance
Brand: SGE™ 054658
Code : 13
Additional Details : Weight : 0.50000kg
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications
Specifications
0.53 mm | |
400°C | |
0.15 μm | |
0.15 μm | |
Polyimide Clad | |
Polar |
5% Phenyl (equiv.) Polycarborane Siloxane | |
Simulated Distillation, Pesticide Analysis, Herbicides Analysis | |
10°C to 380°C | |
25 m | |
HT5 |