SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane

Range of columns that feature high levels of robustness, reproducibility and performance

Overview
Brand: SGE™

Manufacturer Part Number: 054651

UNSPSC: 41115710

Code: 13

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10558682

Quantity Price
1 £ 395.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Film Thickness 0.1μm
Max. Temperature 480°C
Temperature Range 10° to 460°C
Polarity Polar
Material Aluminum Clad
Particle Size 0.1μm
For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Technique Simulated distillation
Length (Metric) 12m
Packing Material HT5
Diameter (Metric) Inner 0.32mm
Documentation