Learn More
SGE™ GC Capillary Columns: Dimethyl Polysiloxane
Range of columns that feature high levels of robustness, reproducibility and performance
Brand: SGE™ 054801
Code : 13
Additional Details : Weight : 1.00000kg
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
forte BPX-1 (100% Dimethyl Polysiloxane)—100% polydimethylsiloxane non-polar column for simulated distillation in the petroleum industry
Specifications
0.53 mm | |
400°C | |
0.9 μm | |
0.9 μm | |
Polyimide Clad | |
Non polar |
100% Dimethyl Polysiloxane | |
Simulated Distillation | |
-30°C to +400°C | |
10 m | |
BPX1 |