missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Capillary Columns: Dimethyl Polysiloxane

Range of columns that feature high levels of robustness, reproducibility and performance

Brand:  SGE™ 0548025

Code : 13

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12945541

  • £215.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Low bleed; high inertness for most demanding analyses
  • High tolerance level to adverse conditions and samples
  • Manufactured to exact specifications, ensuring column-to-column reproducibilty

forte BPX-1 (100% Dimethyl Polysiloxane)—100% polydimethylsiloxane non-polar column for simulated distillation in the petroleum industry

Specifications

Specifications

High temperature Hydrocarbon analysis
2.65μm
2.65μm
Polyimide Clad
100% Dimethyl Polysiloxane
Non polar
370°C
-30° to +370°C
6m
Simulated distillation
BPX1
0.53mm
Videos