missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane
Range of columns that feature high levels of robustness, reproducibility and performance
Brand: SGE™ 054620
Code : 13
Additional Details : Weight : 0.50000kg
Description
Range of columns that feature high levels of robustness, reproducibility and performance
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte BPX-70 (70% Cyanopropyl Polysilphenylene-siloxane)—MS-premium, low bleed column with a polarity that has been designed for Fatty Acid Methyl ester (FAME) analysis
Specifications
0.53 mm | |
260°C | |
0.5 μm | |
0.5 μm | |
BPX70 |
70% Cyanopropyl Polysilphenylene Siloxane | |
GC/MS, cis/trans Isomer Analysis | |
50°C to 250°C | |
30 m | |
Polar |