SGE™ BP20 (Wax) GC Capillary Columns


Overview
Brand: SGE™

Manufacturer Part Number: 054431

forte BP20 GC Capillary ColumnI.D.

UNSPSC: 41115710

Code: 13

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10742372

Quantity Price
1 £ 900.0 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Stationary Phase Polyethylene Glycol
Packing Material SGE™ BP20 (Wax)
Coating Fused Silica
Max. Temperature 280°C
For Use With (Application) Analysis of Alcohol, Aldehydes, Ketones, PCB Congener Analyses, Nitro-substituted Aromatics, Polynuclear Aromatic Hydrocarbons, Pesticides/herbicides
Temperature Range 20 to 260/280°C
Film Thickness 0.25μm
Polarity Polar
Diameter (Metric) Inner 0.32mm
USP Type G14, G15, G16, G20, G39
Functionality/Interaction Type Hydrogen Bonding or Dipole interactions
Length (Metric) 50m