missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ BP20 (Wax) GC Capillary Columns
Combines innovative phase technology and unique fused silica production capability. SGE™ BP20 (Wax) GC Capillary Columns provides end-to-end separation solutions for all applications.
Brand: SGE™ 054442
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Features
- Industry standard Wax column
- Bonded and cross-linked
- Can be solvent rinsed
- Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils
Specifications
0.32 mm | |
Hydrogen Bonding or Dipole interactions | |
260°C | |
20°C to 240/260°C | |
25 m | |
Fused Silica |
G14, G15, G16, G20, G39 | |
SGE™ BP20 (Wax) | |
Solvents and Essential Oils Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils | |
1 μm | |
Polar |