missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP20 (Wax) GC Capillary Columns

Combines innovative phase technology and unique fused silica production capability. SGE™ BP20 (Wax) GC Capillary Columns provides end-to-end separation solutions for all applications.

Brand:  SGE™ 054457

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15258683

  • £980.00 / Each
Estimated Shipment: 29-05-2024
to see stock.
Add to basket

Description

Description

Features
  • Industry standard Wax column
  • Bonded and cross-linked
  • Can be solvent rinsed
Applications
  • Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils
Specifications

Specifications

0.32 mm
Hydrogen Bonding or Dipole interactions
280°C
20°C to 260/280°C
60 m
Fused Silica
G14, G15, G16, G20, G39
SGE™ BP20 (Wax)
Solvents and Essential Oils Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils
0.5 μm
Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers