missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP20 (Wax) GC Capillary Columns

Combines innovative phase technology and unique fused silica production capability. SGE™ BP20 (Wax) GC Capillary Columns provides end-to-end separation solutions for all applications.

Brand:  SGE™ 054444

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15218683

  • £565.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Features
  • Industry standard Wax column
  • Bonded and cross-linked
  • Can be solvent rinsed
Applications
  • Used for separation of Alcohol, Free acids, Fatty acids methyl esters, Aromatics, Solvents and Essential oils
Specifications

Specifications

0.53 mm
Hydrogen Bonding or Dipole interactions
260°C
20°C to 240/260°C
30 m
Fused Silica
G14, G15, G16, G20, G39
SGE™ BP20 (Wax)
Free Acids Analysis, Free Acids, Fatty Acid Methyl Esters, Aromatics Analysis, Solvents and Essential Oils
1 μm
Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers