SGE™ BP10 (1701) GC Capillary Columns


Overview
Brand: SGE™

Manufacturer Part Number: 054256

UNSPSC: 41115710

Code: 13

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12995531

Quantity Price
1 £ 493.0 / Each
Estimated Shipment
18-05-2017
Add to basket


Description and Specification

Specification

Coating Fused Silica
USP Type G46
For Use With (Application) Environmental Analyses (EPA Methods 608 and 8081), Pesticides/herbicides, Drugs of Abuse, Pharmaceuticals
Diameter (Metric) Inner 0.25mm
Max. Temperature 280/300°C
Stationary Phase 14% Cyanopropylphenyl Polysiloxane
Film Thickness 0.25μm
Temperature Range -20 to 280/300°C
Polarity Moderately Polar
Length (Metric) 30m
Packing Material Forte™ BP10 (1701)
Documentation