Learn More
SGE™ PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle
Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50 mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.
Brand: SGE™ 005700
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72 mm OD
- 23 gauge needles are 0.63 mm OD
- 26 gauge needles are 0.47 mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5 μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Gas tight | |
0.63 mm | |
Autosampler Syringe | |
100 μL | |
Cone | |
Fixed |
26 G | |
Gas chromatography | |
100F-CTC-GT-5/0.47C | |
50 mm | |
CTC, LEAP, CombiPAL, GC PAL |