missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Diamond Headspace Syringes for CTC PAL RTC (Robotic Tool Change)

Achieve outstanding reproducibility while saving time, and improving workflow.

Brand:  Trajan Scientific and Medical™ 008655

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13107886

  • £136.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Reproducibility - a unique energized plunger tip design ensures a gas tight seal is consistently maintained providing outstanding performance and longevity with temperature cycling.
  • Operating temperature – premium performance continues even when temperature cycling up to 150°C.
  • Save time and improve workflow – extended equilibration times are not required. Reduced carryover minimizes the time used flushing and washing syringes.
Specifications

Specifications

Fixed
0.63mm
CTC PAL RTC
65mm
Side hole
Diamond Headspace Syringe
23 ga.
2500μL
Gas chromatography
2.5MF-RTC/RSH-EGT-HS-6.5/0.63H
Each
Videos