missing translation for 'onlineSavingsMsg'
Learn More

SGE™ PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle

Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.

Brand:  SGE™ 008636

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13187876

  • £156.00 / Each
Estimated Shipment: 03-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.

  • Feature Diamond Syringe Technology
  • Improved solvent resistance
  • Increased operational smoothness
  • Designed specifically for PAL
  • Better level of accuracy due to reduced carryover and no risk of adhesive contamination
  • Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal
Specifications

Specifications

26 G
Gas chromatography
2.5MF-CTC-EGT-HS-5.6/0.47H
56 mm
CTC, CombiPAL, PAL, LEAP
0.47 mm
Autosampler Syringe
2.5 mL
Side Hole
Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers