missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Diamond GC Needles for 100 to 500μL Manual Syringes

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 100 to 500μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.

Brand:  Trajan Scientific and Medical™ 0355313

Code : 05

Additional Details : Weight : 0.05000kg

 View more versions of this product

Product Code. 13177916

  • £67.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.
Specifications

Specifications

23 ga.
0.6mm
51mm
GC Needle
0.32mm
For 100 to 500μL manual syringes
Bevel
Videos