missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Methyl Deactivated Fused Silica Capillary Tubing

Essential for maintaining a high performance chromatography system.Trajan Scientific and Medical™ Methyl Deactivated Fused Silica Capillary Tubing is chemically inert and thermally stable up to 380°C.

Brand:  Trajan™ 062447

Code : 13

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12945751

  • £74.40 / 5m
Estimated Shipment: 03-05-2024
to see stock.
Add to basket

Description

Description

  • Suitable for organic and aqueous solvents
  • Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
  • Individually tested performance of each 30m length from which all shorter lengths are prepared
  • Ideal for biotechnology applications
Specifications

Specifications

Capillary Tubing
0.008 in.
0.22 mm
16.4 ft.
Fused Silica
380°C
Ideal for Biotechnology AppliCatIons, and Organic and Aqueous Solvents, Used in High Performance Chromatography System
0.01 in.
0.36 mm
5 m
716°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers