missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

Brand:  SGE™ 002977

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12643486

  • £55.30 / Each
Estimated Shipment: 07-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE
Specifications

Specifications

Gas tight
0.004 in.
0.018 in.
Gas chromatography
1.96 in.
Autosampler Syringe
Ea.
Cone
Fixed
26 G
0.11 mm
0.47 mm
2 in.
50 mm
10F-C/T-GT-5/0.47C
10 μL
CTC, LEAP, CombiPAL, GC PAL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers